Watson-Marlow Pumpsil® Platinum-Cured Silicone Pump Tubing, 2.4 mm Bore x 1.6 mm Wall; 5 m

Representative image only.

Watson-Marlow Pumpsil® Platinum-Cured Silicone Pump Tubing, 2.4 mm Bore x 1.6 mm Wall; 5 m

Watson-Marlow | Mfr: 913.AJ24.016| Item: 5013359

Ultra-smooth bore minimizes protein binding and bacterial growth

$166.86CAD / Pkg of 1

$166.86CAD / Pkg of 1

Buy It Together

Current Item

Watson-Marlow Pumpsil® Platinum-Cured Silicone Pump Tubing, 2.4 mm Bore x 1.6 mm Wall; 5 m
Watson-Marlow Pumpsil® Platinum-Cured Silicone Pump Tubing, 2.4 mm Bore x 1.6 mm Wall; 5 m
5013359

$166.86CAD / Pkg of 1
+
Cole-Parmer PTFE Tubing, 1/16" ID x 1/8" OD; 50 Ft
5011945

$144.69CAD / Pkg of 1
+ + + + + + +
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

$81.48CAD / Pkg of 1
+
Cole-Parmer FEP Tubing, 1/16" ID x 1/8" OD; 50 Ft
5011915

$144.69CAD / Pkg of 1
=
Total Price 1688.73 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Exceptionally pure tubing—ideal for biopharmaceutical industry
  • Manufactured to achieve high precision, consistency, and durability
  • Fully traceable—laser etched part number, lot number, and use-by date on each tubing
  • Wide operating temperature range of –20 to 80°C (–4 to 176°F)
  • Manufactured in an ISO 114644-1 Class 7 Cleanroom
  • Sterilize by autoclave, EtO, or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 2.4 mm bore x 1.6 mm wall

More About this Item

Pumpsil platinum-cured silicone tubing provides the precision, consistency, and durability needed for worry-free pumping. Each tubing comes with the part number, lot number, and use-by-date laser-etched along the length of the tube, ensuring full traceability even when the tubing is removed from the bag.

The platinum-cured tubing is free of the 2,4 DCBA residue as well as phthalate and BPA-free, making this an ideal choice for the biopharmaceutical industry. The ultra-smooth bore helps minimize protein binding, ensuring high-purity finished product. Tubing is manufactured and double-packed in heat-sealed polyethylene bags in an ISO Class 7 cleanroom to ensure that the integrity is not compromised.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPumpsil® Platinum-Cured Silicone
  • Tubing OD (in)7/32
  • Tubing OD (mm)5.6
  • Tubing ID (in)3/32
  • Tubing ID (mm)2.4
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • Clarity (translucent)Yes
  • Min Temperature (° F)-4
  • Max Temperature (° F)176
  • Min Temperature (° C)-20
  • Max Temperature (° C)80
  • Length (ft)16
  • Length (m)5
  • Sterilization MethodEtO;Autoclave;Gamma
  • Regulatory ApprovalsRoHS;Non-Phthalate;USP;ADCF;European Pharmacopoeia
  • Durometer60 Shore A
  • DescriptionPlatinum-Cured Silicone Pump Tubing, 2.4 mm Bore x 1.6 mm Wall; 5 m
Reviews
Q&A