Excelon Platinum-Cured Silicone Tubing, 70 Shore A, 1/16" ID x 1/8" OD; 50 Ft

Representative image only.

Excelon Platinum-Cured Silicone Tubing, 70 Shore A, 1/16" ID x 1/8" OD; 50 Ft

Excelon | Mfr: 28901705| Item: 5011784

Pumpable tubing that is resilient across extreme temperatures (-60°C to 200°C) and FDA compliant, making it a perfect fit for a diverse range of applications

$57.90CAD / Pkg of 1

$57.90CAD / Pkg of 1

Buy It Together

Current Item

Excelon Platinum-Cured Silicone Tubing, 70 Shore A, 1/16" ID x 1/8" OD; 50 Ft
Excelon Platinum-Cured Silicone Tubing, 70 Shore A, 1/16" ID x 1/8" OD; 50 Ft
5011784

$57.90CAD / Pkg of 1
+ =
Total Price 313.16 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for food, beverage, laboratory, and more
  • Enhanced durability offers superior resilience and stretchability to minimize replacements
  • The natural translucent color provides visual assurance
  • Withstands repeated sterilization, making it ideal for frequent cycles
  • Free of BPA, latex, and phthalates
  • Odorless, tasteless, and inert

More About this Item

Platinum-cured silicone tubing offers excellent reliability, purity, and versatility. Engineered with precision and crafted from FDA-compliant materials, this tubing ensures the safe transfer of fluids across a multitude of industries, including pharmaceuticals, food and beverage, laboratory, and more. Its unique composition allows it to withstand extreme temperatures while maintaining consistent performance, providing assurance in even the most demanding environments. The tubing's natural translucent color enables visual confirmation of fluid flow, ensuring integrity throughout processing. Additionally, its superior durability and resistance to compression set minimize the need for frequent replacements.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPlatinum-Cured Silicone
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.2
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.6
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTranslucent
  • Min Temperature (° F)-76
  • Max Temperature (° F)392
  • Min Temperature (° C)-60
  • Max Temperature (° C)200
  • Length (ft)50
  • Length (m)15.24
  • Durometer70 Shore A
  • DescriptionPlatinum-Cured Silicone Tubing, 70 Shore A, 1/16" ID x 1/8" OD; 50 Ft
Reviews
Q&A