Traceable General-Purpose Digital Thermometer; 1 Bullet Probe

Representative image only.

Traceable General-Purpose Digital Thermometer; 1 Bullet Probe

Traceable | Mfr: 4048TR| Item: 9446070

Monitor minimum and maximum temperatures— all at a single glance!

$108.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$108.88CAD / Each

Buy It Together

Current Item

Traceable General-Purpose Digital Thermometer; 1 Bullet Probe
Traceable General-Purpose Digital Thermometer; 1 Bullet Probe
9446070

$108.88CAD / Each
+
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+ + +
Traceable 7600 Smart Temperature Bottle Probe
0750412

$182.70CAD / Each
+
Traceable Thermistor Mini Thermometer
0840260

$75.00CAD / Each
+
Traceable Remote-Monitoring RTD Thermometer
8646006

$145.57CAD / Each
+ +
Traceable Three Channel Alarm Timer
9441110

$106.82CAD / Each
+ =
Total Price 1569.75 ADD 10 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, bullet probe, plastic stand, double back tape and hook-and-loop fastener for attaching holder to any surface, and batteries.

Key Features

  • Triple-display—shows high, low, and current temperature simultaneously
  • Minimum and maximum temperatures stored until the memory is cleared
  • Takes ambient temperature or probe temperature
  • Features a bullet probe
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Easily monitor temperature in liquids, baths, air/gas, incubators, refrigerators, or freezers. Keep track of temperature conditions overnight or for any time period—minimum and maximum temperatures are stored until the memory is cleared. Models feature a triple display that simultaneously shows current, minimum, and maximum temperatures.

Set high and low alarms in 1° increments; alarm sounds when temperature rises above or falls below set points, and continues to sound even if temperature returns to nonalarm range. Thermometer reads ambient temperature or probe temperature. Probe is attached to a 10-ft (3 m) micro-cable that permits a doors to close on it; probe and cable are both submersible. Mount meter with included hook-and-loop strips, wall-mount slots, or use flip-open stand on benchtop.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±1°C
  • Resolution
  • AlarmYes, audible
  • Min/Max FunctionYes
  • Display TypeMultiline LCD
  • Height (in)4 1/4
  • Width (in)2 3/4
  • Depth (in)3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.1875
  • Probe Length (in)7/8
  • Cable Length (in)120
  • Battery2 AA (included)
  • Probe TypeBullet
  • DescriptionGeneral-Purpose Digital Thermometer; 1 Bullet Probe
  • Warranty1 year
Reviews
Q&A