Traceable Water-Resistant Type K Thermocouple Thermometer

Representative image only.

Traceable Water-Resistant Type K Thermocouple Thermometer

Traceable | Mfr: 4015TR| Item: 9121030

Water-resistant design—perfect for use in lab or demanding environment

$281.42CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$281.42CAD / Each

Buy It Together

Current Item

Product Description

Includes

Traceable® Certificate, beaded-wire type K probe, PVC protective case with flip-out stand, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Fast-response microprocessor updates the display twice a second
  • Ideal for rugged applications—comes in a water- and shock-resistant case
  • Set count-up timer from 1 minute to 23 hours 59 minutes
  • Large, 5/8" high digits can be read up to 10 feet away
  • 1 year warranty

More About this Item

The Traceable® Thermocouple Thermometer is engineered for professionals who require precise temperature measurements in laboratory, industrial, and field environments. Meter accepts all type K thermocouple probes with miniconnector to offer versatility across a wide temperature range. Featuring a fast-response microprocessor, the display updates twice a second.

Designed for durability and ease of use, this water-resistant thermometer features a large, easy-to-read LCD display and a rugged housing that withstands challenging conditions. The compact and lightweight design ensures portability, while the user-friendly interface allows for quick and accurate measurements. Additional features include °F/°C selectable units, Min/Max memory, data hold function, and a count-up timer, providing comprehensive functionality for various temperature monitoring tasks.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

The included type-K probe has a measurement rage of -40 to 250°C. The meter's full temperature range is –200 to 1370°C (–328 to 2498°F) if using a more sensitive probe.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-328
  • Max Temperature (° F)2498
  • Min Temperature (° C)-200
  • Max Temperature (° C)1370
  • Resolution0.1°; 1° above 1369.9° and below -199.9°
  • Min/Max FunctionYes
  • Display Type0.625" Display, 3.75-digit LCD
  • Height (in)7
  • Width (in)3 1/4
  • Depth (in)1 1/2
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.06
  • Cable Length (in)48
  • Battery3 AAA (included)
  • DescriptionWater-Resistant Thermocouple Thermometer
  • Warranty1 year
Reviews
Q&A