Traceable Remote-Monitoring RTD Thermometer

Representative image only.

Traceable Remote-Monitoring RTD Thermometer

Traceable | Mfr: 4230TR| Item: 8646006

Ultra-thin cable lets you measure within doored equipment

$145.57CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$145.57CAD / Each

Buy It Together

Current Item

Traceable Remote-Monitoring RTD Thermometer
Traceable Remote-Monitoring RTD Thermometer
8646006

$145.57CAD / Each
+ + + =
Total Price 398.99 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, magnetic strips, adjustable probe holder for mounting of both thermometer and probe, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Won’t affect door seal—ideal for use in remote measurement applications
  • Probe withstands temperatures from -99 to 199°C
  • High-impact, chemical-resistant ABS case
  • 1 year warranty

More About this Item

Easily and accurately monitor temperature within freezers, water baths, heating blocks, incubators, or refrigerators with the remote monitoring RTD thermometer. The meter includes a probe with a 10-ft ribbon micro-cable that allows you to close the door on the cable without affecting the probe or the door seal. Fast-response 100 O platinum RTD probe provides high-precision results; use in liquids, air/gas, or frozen material.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeRTD
  • Number Of Probe Channels1
  • Types Of Probes AcceptedRTD
  • Min Temperature (° C)-99
  • Max Temperature (° C)199
  • Accuracy±0.5% of reading +2.0°C
  • Resolution0.1°
  • Display Type0.7" Display, 4-digit LCD
  • Height (in)4 1/4
  • Width (in)2 3/4
  • Depth (in)3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.16
  • Probe Length (in)3
  • Cable Length (in)120
  • Battery1 9V (included)
  • DescriptionRemote-Monitoring RTD Thermometer
  • Warranty1 Year
Reviews
Q&A