Traceable Remote-Monitoring Type K Thermocouple Thermometer; Fahrenheit

Representative image only.

Traceable Remote-Monitoring Type K Thermocouple Thermometer; Fahrenheit

Traceable | Mfr: 4232TR| Item: 8646003

Ultra-thin cable lets you measure within doored equipment

$75.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$75.00CAD / Each

Buy It Together

Current Item

Traceable Remote-Monitoring Type K Thermocouple Thermometer; Fahrenheit
Traceable Remote-Monitoring Type K Thermocouple Thermometer; Fahrenheit
8646003

$75.00CAD / Each
+ +
Traceable Kangaroo™ Thermometer
8646001

$77.50CAD / Each
+ +
Traceable Remote-Monitoring RTD Thermometer
8646006

$145.57CAD / Each
+ + + + + =
Total Price 863.69 ADD 10 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, 4' beaded-wire type K probe, leatherette case, and battery.

Key Features

  • Won’t affect door seal—ideal for use in remote measurement applications
  • High-impact, chemical-resistant ABS case
  • Displays temperature in Fahrenheit scale
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Easily and accurately monitor temperature within freezers, water baths, heating blocks, incubators, or refrigerators with the remote monitoring thermocouple thermometer. The meter includes a 4-ft beaded cable type K probe. Use the probe to measure temperatures of liquids, air/gas, or frozen material.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Temperature range for included probe is -40 to 482°F; max of 572°F with short term usage.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple; Fahrenheit
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)1382
  • Accuracy±0.75% of reading +2.0°F; ±1% of reading +2.0°F above 932°F; ±8.0°F at -4°F; ±8.0°F at -40°F; ±10.0°F at -58°F
  • Resolution
  • Display Type0.7" Display, 4-digit LCD
  • Height (in)4 1/4
  • Width (in)2 3/4
  • Depth (in)3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.06
  • Cable Length (in)48
  • Battery1 9V (included)
  • Probe TypeBeaded wire
  • DescriptionRemote-Monitoring Thermocouple Thermometer; Fahrenheit
  • Warranty1 Year
Reviews
Q&A