Traceable Thermistor Mini Thermometer

Representative image only.

Traceable Thermistor Mini Thermometer

Traceable | Mfr: 4146TR| Item: 0840260

The size of a business card—perfect to carry with you

$75.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$75.00CAD / Each

Buy It Together

Current Item

Traceable Thermistor Mini Thermometer
Traceable Thermistor Mini Thermometer
0840260

$75.00CAD / Each
+ + =
Total Price 255.49 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, probe, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed to easily fit in a toolbox or coat pocket
  • STainless steel probe measures liquid, air/gas, or semisolids
  • 1 year warranty

More About this Item

Small but powerful meter reads across a wide temperature range with a high degree of accuracy. Features an easy-to-read display, °F/°C selection, hold button, on/off switch, and stainless steel probe.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermistor
  • Number Of Probe Channels1
  • Types Of Probes AcceptedThermistor
  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Min Temperature (° C)-50
  • Max Temperature (° C)200
  • Accuracy±1.0° from -20.0 to 200°C
  • Resolution0.1° between -20 to 200°
  • Display TypeLCD, 3/8" H
  • Height (in)3
  • Width (in)2
  • Depth (in)1/2
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)7
  • Cable Length (in)18
  • Battery Life1 year
  • Battery1 1.5V Silver Oxide (included)
  • DescriptionThermistor Mini Thermometer
  • Warranty1 year
Reviews
Q&A