Traceable Three Channel Alarm Timer

Representative image only.

Traceable Three Channel Alarm Timer

Traceable | Mfr: 5000TR| Item: 9441110

Calibrated Multi-Function Digital Clock, Timer and Stopwatch with Triple Display

$106.82CAD / Each

BUY MORE & SAVE

  • 1-5$106.82 CAD / Each
  • 6+$96.14 CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$106.82CAD / Each

BUY MORE & SAVE

  • 1-5$106.82 CAD / Each
  • 6+$96.14 CAD / Each

Buy It Together

Current Item

Traceable Three Channel Alarm Timer
Traceable Three Channel Alarm Timer
9441110

$106.82CAD / Each
+
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+ + + + + =
Total Price 669.73 ADD 7 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, ABS chemical resistant plastic case, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Easy-to-read triple digital display
  • Functions as clock, timer and stopwatch
  • Adjustable alarm volume
  • 1 year warranty

More About this Item

The Traceable® Triple-Display Clock/Timer is engineered for professionals who require precise time management in laboratory, industrial, and educational settings. Each unit includes a NIST-traceable calibration certificate from an A2LA-accredited ISO/IEC 17025:2017 laboratory, ensuring compliance with GLP/GMP, ISO, and FDA standards. With a countdown capacity of up to 99 hours, 59 minutes, and 59 seconds and an accuracy of ±0.001%, this calibrated digital timer is ideal for applications demanding high precision.

Designed for versatility, this digital lab timer features a triple-line LCD display that allows users to monitor three independent timing channels simultaneously. Each channel can be started individually or concurrently, supporting both count-up and countdown modes. The timer includes adjustable alarm volume and duration, with unique tones for each channel, ensuring alerts are noticeable even in busy environments. Additional features include memory recall of the last programmed time, time-of-day clock, and stopwatch functionality, enhancing its utility in various settings.

This portable digital timer is perfect for professionals requiring reliable time tracking in diverse settings. Whether you're conducting experiments, managing quality control processes, or timing educational activities, this NIST-certified countdown timer delivers consistent, traceable performance. Its compact design, combined with a magnet, flip-open stand, and clip, offers multiple mounting options for convenience.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity99 hours, 59 minutes, 59 seconds
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels3
  • Resolution1 sec
  • Accuracy±0.001%
  • Alarm1 minute continous beep and visual
  • DisplayThree-line LCD, 3/8" H
  • CertificationsNIST-traceable
  • Height (InchShort)3
  • Depth (in)1
  • Width (InchShort)3 1/4
  • Height (cm)7.6
  • Depth (cm)2.5
  • Width (cm)8.3
  • DescriptionThree Channel Alarm Timer
  • Warranty1 year
Reviews
Q&A