Thermo Scientific 88870001 Digital Dry Block Heater, Single Block, 120V

Representative image only.

Thermo Scientific 88870001 Digital Dry Block Heater, Single Block, 120V

Thermo Scientific | Mfr: 88870001| Item: 3640306

Precision temperature stability ensures reproducibility of results

$1,038.74CAD / Each

$1,038.74CAD / Each

Buy It Together

Current Item

Thermo Scientific 88870001 Digital Dry Block Heater, Single Block, 120V
Thermo Scientific 88870001 Digital Dry Block Heater, Single Block, 120V
3640306

$1,038.74CAD / Each
+ + =
Total Price 1555.90 ADD 3 ITEMS TO CART
Product Description

Includes

block lifter and 6-ft (1.8-m) power cord with plug (115 VAC models have a US plug, 220 VAC models have China, Europe, and UK plug types).

Key Features

  • Custom block modules provide flexibility for heating different size tubes
  • Built-in temperature sensing probe for outstanding temperature accuracy and control
  • Timer function allows the user to accurately monitor the heating time
  • 2-1/2 Years Parts and Labor Warranty

More About this Item

These heaters have dynamic temperature stability providing outstanding temperature uniformity and stability. For a complete system order both a standard or advanced digital controled heater and the desired heating block modules.

Standard Digital Dry Block Heaters feature a proportional integrative derivative (PID) controller. PID control allows you to select a particular temperature with ease, enables rapid heat-up for samples, and provides excellent stability to maintain results. Temperatures can be set in 0.1°C increments. Other features include built-in temperature sensing probe, temperature offset function and timer.

2 and a Half Year WarrantyUL Listed.
Specifications
  • Number Of Blocks1
  • Power (VAC)120
  • Height (in)3 29/32
  • Width (in)7 29/32
  • Length (in)11 19/64
  • DescriptionDigital Dry Block Heater, Single Block, 120V
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A