Thermo Scientific 88870116 Flat Bottom Block for Dry Block Heaters, 15 ml Tube Openings

Representative image only.

Thermo Scientific 88870116 Flat Bottom Block for Dry Block Heaters, 15 ml Tube Openings

Thermo Scientific | Mfr: 88870116| Item: 3640327

Easily switch out blocks for new requirements

$447.91CAD / Each

$447.91CAD / Each

Buy It Together

Current Item

Thermo Scientific 88870116 Flat Bottom Block for Dry Block Heaters, 15 ml Tube Openings
Thermo Scientific 88870116 Flat Bottom Block for Dry Block Heaters, 15 ml Tube Openings
3640327

$447.91CAD / Each
+ + =
Total Price 1793.12 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings15
  • Block Type15 mL
  • Block - Tube / Vial Size Accepted (mL)15
  • Height (in)4 35/64
  • Width (in)4 29/32
  • Depth (in)3
  • DescriptionFlat Bottom Block for Dry Block Heaters, 15 ml Tube Openings
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A