Thermo Scientific 88870104 Block 2.0 ml Tube, 28 Openings, for Use with Digital Dry Blocks

Representative image only.

Thermo Scientific 88870104 Block 2.0 ml Tube, 28 Openings, for Use with Digital Dry Blocks

Thermo Scientific | Mfr: 88870104| Item: 3640315

Easily switch out blocks for new requirements

$194.49CAD / Each

$194.49CAD / Each

Buy It Together

Current Item

Thermo Scientific 88870104 Block 2.0 ml Tube, 28 Openings, for Use with Digital Dry Blocks
Thermo Scientific 88870104 Block 2.0 ml Tube, 28 Openings, for Use with Digital Dry Blocks
3640315

$194.49CAD / Each
+ + =
Total Price 1539.70 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings28
  • Block Type2 mL
  • Block - Tube / Vial Size Accepted (mL)2
  • Height (in)1 1/2
  • Width (in)4 29/32
  • Depth (in)3
  • DescriptionBlock 2.0 ml Tube, 28 Openings, for Use with Digital Dry Blocks
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A