Cole-Parmer Heating Block, Aluminum, Blank with Thermometer Hole

Representative image only.

Cole-Parmer Heating Block, Aluminum, Blank with Thermometer Hole

Cole-Parmer | Item: 3662061

Interchangeable heating blocks offer excellent thermal conductivity

$306.47CAD / Each

$306.47CAD / Each

Buy It Together

Current Item

Cole-Parmer Heating Block,  Aluminum, Blank with Thermometer Hole
Cole-Parmer Heating Block, Aluminum, Blank with Thermometer Hole
3662061

$306.47CAD / Each
+ + + +
Cole-Parmer Two Block Heater Cover
3661096

$263.74CAD / Each
+ + + + +
Cole-Parmer Replacement Gas Chamber Sealing Pad
9995007

$34.77CAD / Each
=
Total Price 9842.40 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Versatile—interchangeable heating blocks accommodate various tubes and plates
  • Block heaters sold separately
  • Single wide—measures 95 x 75 x 50 mm
  • 1 year warranty
  • Previous part number F4460

More About this Item

Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.

Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.

1 Year Warranty
Specifications
  • Number Of Blocks1
  • Block Number Of Openings1
  • Block MaterialAluminum
  • Height (mm)50
  • Width (mm)75
  • Length (mm)95
  • DescriptionHeating Block, Aluminum, Blank with Thermometer Hole
  • Warranty1 Year
Reviews
Q&A