Thermo Scientific 88870105 Block 13 mm Tube Dia, 24 Openings, for Use with Digital Dry Blocks

Representative image only.

Thermo Scientific 88870105 Block 13 mm Tube Dia, 24 Openings, for Use with Digital Dry Blocks

Thermo Scientific | Mfr: 88870105| Item: 3640316

Easily switch out blocks for new requirements

$216.59CAD / Each

$216.59CAD / Each

Buy It Together

Current Item

Thermo Scientific 88870105 Block 13 mm Tube Dia, 24 Openings, for Use with Digital Dry Blocks
Thermo Scientific 88870105 Block 13 mm Tube Dia, 24 Openings, for Use with Digital Dry Blocks
3640316

$216.59CAD / Each
+ + =
Total Price 1561.80 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings24
  • Block Type13 mm
  • Block - Tube / Vial Size Accepted (mm)13
  • Height (in)1 1/2
  • Width (in)4 29/32
  • Depth (in)3
  • DescriptionBlock 13 mm Tube Dia, 24 Openings, for Use with Digital Dry Blocks
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A