Thermo Scientific 88870112 Multi Block for Dry Block Heaters, 10 and 6 mm Openings

Representative image only.

Thermo Scientific 88870112 Multi Block for Dry Block Heaters, 10 and 6 mm Openings

Thermo Scientific | Mfr: 88870112| Item: 3640323

Easily switch out blocks for new requirements

$275.52CAD / Each

$275.52CAD / Each

Buy It Together

Current Item

Thermo Scientific 88870112 Multi Block for Dry Block Heaters, 10 and 6 mm Openings
Thermo Scientific 88870112 Multi Block for Dry Block Heaters, 10 and 6 mm Openings
3640323

$275.52CAD / Each
+ + =
Total Price 1620.73 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings53
  • Block Type32 x 6 mm, 21 x 10mm
  • Combination Block -Tube / Vial Size Accepted32x 6mm, 21x 10mm
  • Height (in)1 1/2
  • Width (in)4 29/32
  • Depth (in)3
  • DescriptionMulti Block for Dry Block Heaters, 10 and 6 mm Openings
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A