Thermo Scientific 88870119 Conical Bottom Block for Dry Block Heaters, 50 ml Tubes

Representative image only.

Thermo Scientific 88870119 Conical Bottom Block for Dry Block Heaters, 50 ml Tubes

Thermo Scientific | Mfr: 88870119| Item: 3640330

Easily switch out blocks for new requirements

$935.60CAD / Each

$935.60CAD / Each

Buy It Together

Current Item

Thermo Scientific 88870119 Conical Bottom Block for Dry Block Heaters, 50 ml Tubes
Thermo Scientific 88870119 Conical Bottom Block for Dry Block Heaters, 50 ml Tubes
3640330

$935.60CAD / Each
+ + =
Total Price 2280.81 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings4
  • Block Type50 mL
  • Block - Tube / Vial Size Accepted (mL)50
  • Height (in)4 35/64
  • Width (in)4 29/32
  • Depth (in)3
  • DescriptionConical Bottom Block for Dry Block Heaters, 50 ml Tubes
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A