Pyrex 1060-600 Brand 1060 Berzelius Tall Form Beaker, 600 mL, 24/cs

Representative image only.

Pyrex 1060-600 Brand 1060 Berzelius Tall Form Beaker, 600 mL, 24/cs

Pyrex | Mfr: 1060-600| Item: 3451326

Save storage space

$421.39CAD / Case of 24

BUY MORE & SAVE

  • 1-4$421.39 CAD / Case of 24
  • 5-9$379.25 CAD / Case of 24
  • 10+$358.18 CAD / Case of 24

$421.39CAD / Case of 24

BUY MORE & SAVE

  • 1-4$421.39 CAD / Case of 24
  • 5-9$379.25 CAD / Case of 24
  • 10+$358.18 CAD / Case of 24

Buy It Together

Current Item

Pyrex 1060-600 Brand 1060 Berzelius Tall Form Beaker, 600 mL, 24/cs
Pyrex 1060-600 Brand 1060 Berzelius Tall Form Beaker, 600 mL, 24/cs
3451326

$421.39CAD / Case of 24
+ + + + +
Pyrex Vista 70000-250 Griffin Style Beakers, 250 mL 12/pk
3453064

$119.05CAD / Pkg of 12
+
Borosil BG1000-5 Beaker, glass, low form, 5 mL, 12/pk
6100072

$67.19CAD / Pkg of 12
+
Borosil BG1060-100 Tall-Form Glass Beaker; 100 mL, 12/Pk
6100073

$116.25CAD / Pkg of 12
=
Total Price 1236.63 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Beakers are taller instead of wider
  • Easy-read graduations for approximate measuring
  • Easy-pour spout to facilitate sampling
  • Beaker features a 600 mL capacity with 50 mL graduations

More About this Item

Pyrex® Brand 1060 Berzelius beakers are tall and feature a spout to facilitate easy pouring. Beakers are graduated to indicate their approximate content. Reference: ASTM E-960.

Specifications
  • Capacity (mL)600
  • MaterialGlass
  • Min Graduation (mL)50
  • Max Graduation (mL)550
  • Graduation Interval (mL)50
  • Withstands High Temperature (DegreeF)446
  • Withstands Low Temperature (° F)-382
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 1/8
  • Outside Diameter (OD) (cm)7.9375
  • Overall Height (in)6
  • Overall Height (cm)15.24
  • DescriptionBrand 1060 Berzelius Tall Form Beaker, 600 mL, 24/cs
Reviews
Q&A