Pyrex 1003-4L Brand 1003 Griffin Heavy-Duty Beaker, 4000 mL, 1/pk

Representative image only.

Pyrex 1003-4L Brand 1003 Griffin Heavy-Duty Beaker, 4000 mL, 1/pk

Pyrex | Mfr: 1003-4L| Item: 3451215

Get the best strength even under harsh conditions

$268.16CAD / Pkg of 1

BUY MORE & SAVE

  • 1-4$268.16 CAD / Pkg of 1
  • 5-9$241.34 CAD / Pkg of 1
  • 10+$227.94 CAD / Pkg of 1

$268.16CAD / Pkg of 1

BUY MORE & SAVE

  • 1-4$268.16 CAD / Pkg of 1
  • 5-9$241.34 CAD / Pkg of 1
  • 10+$227.94 CAD / Pkg of 1

Buy It Together

Current Item

Pyrex 1003-4L Brand 1003 Griffin Heavy-Duty Beaker, 4000 mL, 1/pk
Pyrex 1003-4L Brand 1003 Griffin Heavy-Duty Beaker, 4000 mL, 1/pk
3451215

$268.16CAD / Pkg of 1
+ + +
Pyrex 9800-10 Test Tube; 3 mL, pack of 72
3456901

$135.99CAD / Pkg of 72
=
Total Price 1439.95 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Know your solution—extra-large marking spot for easier identification
  • Beakers designed for the harshest conditions
  • Beaker features a 4000 mL capacity and 250 mL graduations

More About this Item

Heavy-duty beakers are specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate their approximate content. All sizes have an extra large marking spot. Reference: ASTM E-960.

Specifications
  • Capacity (mL)4000
  • Capacity (L)4
  • MaterialGlass
  • Min Graduation (mL)500
  • Max Graduation (mL)3500
  • Graduation Interval (mL)250
  • Withstands Low Temperature (° F)-382
  • AutoclavableYes
  • Label TypeWhite Write-On
  • Withstands High Temperature (DegreeF)446
  • Outside Diameter (OD) (in)6 1/4
  • Outside Diameter (OD) (cm)16
  • Overall Height (in)9 7/8
  • Overall Height (cm)25
  • DescriptionBrand 1003 Griffin Heavy-Duty Beaker, 4000 mL, 1/pk
Reviews
Q&A