Borosil BG1000-5 Beaker, glass, low form, 5 mL, 12/pk

Representative image only.

Borosil BG1000-5 Beaker, glass, low form, 5 mL, 12/pk

Borosil | Mfr: BG1000-5| Item: 6100072

Graduations make volume measurment simple

$67.19CAD / Pkg of 12

$67.19CAD / Pkg of 12

Buy It Together

Current Item

Borosil BG1000-5 Beaker, glass, low form, 5 mL, 12/pk
Borosil BG1000-5 Beaker, glass, low form, 5 mL, 12/pk
6100072

$67.19CAD / Pkg of 12
+ +
Borosil FG4980-100 Erlenmeyer Flask, glass, 100 mL, 12/pk
6100087

$95.18CAD / Pkg of 12
=
Total Price 374.54 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large white printed graduations and a marking area
  • Constructed of durable borosilicate glass
  • Beaker features a 5 mL capacity
  • 1 year warranty

More About this Item

United Scientific brand beakers are made from Type l borosilicate glass. Beakers feature heavy and uniform wall thickness for enhanced durability. Spout and beaded top is designed for easy pouring.

1 Year Warranty
Specifications
  • Capacity (mL)5
  • MaterialGlass
  • Withstands High Temperature (DegreeF)572
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • DescriptionBeaker, glass, low form, 5 mL, 12/pk
  • Warranty1 year
Reviews
Q&A