Pyrex Vista 70000-250 Griffin Style Beakers, 250 mL 12/pk

Representative image only.

Pyrex Vista 70000-250 Griffin Style Beakers, 250 mL 12/pk

Pyrex Vista | Mfr: 70000-250| Item: 3453064

Get a reliable measurement at an affordable price

$119.05CAD / Pkg of 12

$119.05CAD / Pkg of 12

Buy It Together

Current Item

Pyrex Vista 70000-250 Griffin Style Beakers, 250 mL 12/pk
Pyrex Vista 70000-250 Griffin Style Beakers, 250 mL 12/pk
3453064

$119.05CAD / Pkg of 12
+ + + =
Total Price 741.48 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—large marking spot for easy identification
  • Beaker features a 250 mL capacity
  • Designed with graduation range from 25 to 200 mL in 25 mL intervals

More About this Item

Economical low-form beakers feature a pouring spout and a large marking spot with a ±5% graduations. Reference: ASTM E-960.

Specifications
  • Capacity (mL)250
  • MaterialGlass
  • Min Graduation (mL)25
  • Max Graduation (mL)200
  • Graduation Interval (mL)25
  • Withstands High Temperature (DegreeF)446
  • Withstands Low Temperature (° F)-382
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 3/4
  • Outside Diameter (OD) (cm)6.985
  • Overall Height (in)3 1/2
  • Overall Height (cm)8.89
  • DescriptionGriffin Style Beakers, 250 mL 12/pk
Reviews
Q&A