Pyrex 1060-300 Brand 1060 Berzelius Tall Form Beaker, 300 mL, 48/cs

Representative image only.

Pyrex 1060-300 Brand 1060 Berzelius Tall Form Beaker, 300 mL, 48/cs

Pyrex | Mfr: 1060-300| Item: 3451323

Save storage space

$545.15CAD / Case of 48

BUY MORE & SAVE

  • 1-4$545.15 CAD / Case of 48
  • 5-9$490.64 CAD / Case of 48
  • 10+$463.38 CAD / Case of 48

$545.15CAD / Case of 48

BUY MORE & SAVE

  • 1-4$545.15 CAD / Case of 48
  • 5-9$490.64 CAD / Case of 48
  • 10+$463.38 CAD / Case of 48

Buy It Together

Current Item

Pyrex 1060-300 Brand 1060 Berzelius Tall Form Beaker, 300 mL, 48/cs
Pyrex 1060-300 Brand 1060 Berzelius Tall Form Beaker, 300 mL, 48/cs
3451323

$545.15CAD / Case of 48
+ + +
Pyrex Vista 70000-250 Griffin Style Beakers, 250 mL 12/pk
3453064

$119.05CAD / Pkg of 12
+
Borosil BG1000-5 Beaker, glass, low form, 5 mL, 12/pk
6100072

$67.19CAD / Pkg of 12
+
Borosil BG1060-100 Tall-Form Glass Beaker; 100 mL, 12/Pk
6100073

$116.25CAD / Pkg of 12
+ + =
Total Price 1360.39 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Beakers are taller instead of wider
  • Easy-read graduations for approximate measuring
  • Easy-pour spout to facilitate sampling
  • Beaker features a 300 mL capacity with 25 mL graduations

More About this Item

Pyrex® Brand 1060 Berzelius beakers are tall and feature a spout to facilitate easy pouring. Beakers are graduated to indicate their approximate content. Reference: ASTM E-960.

Specifications
  • Capacity (mL)300
  • MaterialGlass
  • Min Graduation (mL)25
  • Max Graduation (mL)250
  • Graduation Interval (mL)25
  • Withstands Low Temperature (° F)-382
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6.0325
  • Overall Height (in)4 5/8
  • Overall Height (cm)11.7475
  • DescriptionBrand 1060 Berzelius Tall Form Beaker, 300 mL, 48/cs
Reviews
Q&A