Pyrex 1060-1L Brand 1060 Berzelius Tall Form Beaker, 1000 mL, 6/pk

Representative image only.

Pyrex 1060-1L Brand 1060 Berzelius Tall Form Beaker, 1000 mL, 6/pk

Pyrex | Mfr: 1060-1L| Item: 3451310

Save storage space

$228.38CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$228.38 CAD / Pkg of 6
  • 5-9$205.54 CAD / Pkg of 6
  • 10+$194.12 CAD / Pkg of 6

$228.38CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$228.38 CAD / Pkg of 6
  • 5-9$205.54 CAD / Pkg of 6
  • 10+$194.12 CAD / Pkg of 6

Buy It Together

Current Item

Pyrex 1060-1L Brand 1060 Berzelius Tall Form Beaker, 1000 mL, 6/pk
Pyrex 1060-1L Brand 1060 Berzelius Tall Form Beaker, 1000 mL, 6/pk
3451310

$228.38CAD / Pkg of 6
+ + +
Pyrex Vista 70000-250 Griffin Style Beakers, 250 mL 12/pk
3453064

$119.05CAD / Pkg of 12
+
Borosil BG1000-5 Beaker, glass, low form, 5 mL, 12/pk
6100072

$67.19CAD / Pkg of 12
+
Borosil BG1060-100 Tall-Form Glass Beaker; 100 mL, 12/Pk
6100073

$116.25CAD / Pkg of 12
+ + =
Total Price 1043.62 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Beakers are taller instead of wider
  • Easy-read graduations for approximate measuring
  • Easy-pour spout to facilitate sampling
  • Beaker features a 1000 mL capacity with 50 mL graduations

More About this Item

Pyrex® Brand 1060 Berzelius beakers are tall and feature a spout to facilitate easy pouring. Beakers are graduated to indicate their approximate content. Reference: ASTM E-960.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialGlass
  • Min Graduation (mL)50
  • Max Graduation (mL)950
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Withstands Low Temperature (° F)-382
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)8.89
  • Overall Height (in)7 3/8
  • Overall Height (cm)18.7325
  • DescriptionBrand 1060 Berzelius Tall Form Beaker, 1000 mL, 6/pk
Reviews
Q&A