Pyrex 1060-100 Brand 1060 Berzelius Tall Form Beaker, 100 mL, 48/cs

Representative image only.

Pyrex 1060-100 Brand 1060 Berzelius Tall Form Beaker, 100 mL, 48/cs

Pyrex | Mfr: 1060-100| Item: 3451321

Save storage space

$461.17CAD / Case of 48

BUY MORE & SAVE

  • 1-4$461.17 CAD / Case of 48
  • 5-9$415.05 CAD / Case of 48
  • 10+$391.99 CAD / Case of 48

$461.17CAD / Case of 48

BUY MORE & SAVE

  • 1-4$461.17 CAD / Case of 48
  • 5-9$415.05 CAD / Case of 48
  • 10+$391.99 CAD / Case of 48

Buy It Together

Current Item

Pyrex 1060-100 Brand 1060 Berzelius Tall Form Beaker, 100 mL, 48/cs
Pyrex 1060-100 Brand 1060 Berzelius Tall Form Beaker, 100 mL, 48/cs
3451321

$461.17CAD / Case of 48
+ + + + +
Pyrex Vista 70000-250 Griffin Style Beakers, 250 mL 12/pk
3453064

$119.05CAD / Pkg of 12
+
Borosil BG1000-5 Beaker, glass, low form, 5 mL, 12/pk
6100072

$67.19CAD / Pkg of 12
+
Borosil BG1060-100 Tall-Form Glass Beaker; 100 mL, 12/Pk
6100073

$116.25CAD / Pkg of 12
=
Total Price 1276.41 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Beakers are taller instead of wider
  • Easy-read graduations for approximate measuring
  • Easy-pour spout to facilitate sampling
  • Beaker features a 100 mL capacity with 10 mL graduations

More About this Item

Pyrex® Brand 1060 Berzelius beakers are tall and feature a spout to facilitate easy pouring. Beakers are graduated to indicate their approximate content. Reference: ASTM E-960.

Specifications
  • Capacity (mL)100
  • MaterialGlass
  • Min Graduation (mL)20
  • Max Graduation (mL)80
  • Graduation Interval (mL)10
  • AutoclavableYes
  • Withstands Low Temperature (° F)-382
  • Withstands High Temperature (DegreeF)446
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.08
  • Overall Height (in)3 1/8
  • Overall Height (cm)7.9375
  • DescriptionBrand 1060 Berzelius Tall Form Beaker, 100 mL, 48/cs
Reviews
Q&A