Davis Instruments 6327 Wireless ISS Plus with UV & Solar Radiation Sensors.

Representative image only.

Davis Instruments 6327 Wireless ISS Plus with UV & Solar Radiation Sensors.

Davis Instruments | Mfr: 6327| Item: 8640357

Enhance teh performance of your weather station

$2,252.52CAD / Each

$2,252.52CAD / Each

Buy It Together

Current Item

Davis Instruments 6327 Wireless ISS Plus with UV & Solar Radiation Sensors.
Davis Instruments 6327 Wireless ISS Plus with UV & Solar Radiation Sensors.
8640357

$2,252.52CAD / Each
+ =
Total Price 2781.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Compatible with Vantage Connect, Vantage Pro2, and Vantage Vue
  • Housed inside a radiation shield for improved accuracy
  • Corrosion proof sensor suite
  • 1 year warranty

More About this Item

Davis ISS Plus sensors are compatible with Vantage Connect, Vantage Pro2, and Vantage Vue consoles, Weather Envoy, and WeatherLink. The sensor combines rain collector, temperature and humidity sensors, anemometer, solar radiation sensor, UV sensor, sensor mounting shelf, and solar panel for easy set up. The temperature and humidity sensors are inside of a radiation shield to protect against solar radiation to improve accuracy.

Same sensor suites as included with the base Vantage Pro-2, PLUS (WIRELESS). Has Solar & UV radiation sensors.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Max Wind Speed (mph)150
  • Min Wind Speed (mph)2
  • Barometric Pressure Accuracy (PSI)±0.03" Hg (1.0 mbar)
  • Max Temperature (Outside) (° F)150
  • Min Temperature (Outside) (° F)-40
  • Temperature Accuracy (Outside) (° F)±1
  • Max Temperature (Outside) (° C)65
  • Min Temperature (Outside) (° C)-40
  • Temperature Accuracy (Outside) (° C)±0.5
  • Max Temperature (Inside) (° F)140
  • Min Temperature (Inside) (° F)32
  • Temperature Accuracy (Inside) (° F)±1
  • Max Temperature (Inside) (° C)60
  • Min Temperature (Inside) (° C)0
  • Temperature Accuracy (Inside) (° C)±0.5
  • Max Humidity RH (Outside) (%)100
  • Min Humidity RH (Outside) (%)0
  • Humidy Accuracy (Outside)±3%
  • Max Humidity RH (Inside) (%)90
  • Min Humidity RH (Inside) (%)10
  • Humidity Accuracy (Inside)±5%
  • Max Dew Point (° F)130
  • Min Dew Point (° F)-105
  • Max Dew Point (° C)54
  • Min Dew Point (° C)-76
  • Dew Point Accuracy±3°F (1.5°C)
  • Wind Speed Accuracy±5%
  • Max Wind Chill (° F)130
  • Min Wind Chill (° F)-110
  • Max Wind Chill (° C)54
  • Min Wind Chill (° C)-79
  • Wind Chill Accuracy±2°F (1°C)
  • Max Rain Fall (in)99.99
  • Min Rain Fall (in)0
  • Battery Type±4%
  • DescriptionWireless ISS Plus with UV & Solar Radiation Sensors.
  • Warranty1 year
Reviews
Q&A