Davis Instruments 6322 Wireless Integrated Sensor Suite

Representative image only.

Davis Instruments 6322 Wireless Integrated Sensor Suite

Davis Instruments | Mfr: 6322| Item: 8640355

Add-on sensors provide accurate weather montioring

$1,178.86CAD / Each

$1,178.86CAD / Each
Product Description

Includes

Wireless sensor suite, detachable aemometer with 40-ft (12-m) cable, solar panel, and mounting hardware.

Key Features

  • Sensors are housed inside radiation shield to protect them from solar radiation
  • Sends wireless transmissions up to 1,000 ft
  • Data updates every 2.5 seconds,
  • 1 year warranty

More About this Item

Get accurate, reliable weather monitoring from these quality add-on sensors.

The corrosion-proof Interated Sensor Suite (ISS) contains a rain collector, temperature and humidity sensor, and anemometer. Temperature and humidity sensors are mounted in a passive radiation shield to minimize the impact of solar radiation on sensor readings. The anemometer measures wind speed and direction and can be installed adjacent to the ISS or apart from it. Separate solar and UV sensors are available to upgrade the ISS.

The Sensor Interface Module (SIM) contains the “brains” of the ISS and the radio transmitter. The SIM is located on the front of the radiation shield in the SIM box. The SIM collects outside weather data from the ISS sensors and then transmits the data to your Vantage Pro2 console, Vantage Vue Console, Weather Envoy8X, or Weather Envoy which are sold separately.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • Max Wind Speed (mph)150
  • Min Wind Speed (mph)0
  • Barometric Pressure Accuracy (PSI)±0.03" Hg (1.0 mbar)
  • Max Temperature (Outside) (° F)150
  • Min Temperature (Outside) (° F)-40
  • Temperature Accuracy (Outside) (° F)±1
  • Max Temperature (Outside) (° C)65
  • Min Temperature (Outside) (° C)-40
  • Temperature Accuracy (Outside) (° C)±0.5
  • Max Temperature (Inside) (° F)140
  • Min Temperature (Inside) (° F)32
  • Temperature Accuracy (Inside) (° F)±1
  • Max Temperature (Inside) (° C)60
  • Min Temperature (Inside) (° C)0
  • Temperature Accuracy (Inside) (° C)±0.5
  • Max Humidity RH (Outside) (%)100
  • Min Humidity RH (Outside) (%)0
  • Humidy Accuracy (Outside)±3%
  • Max Humidity RH (Inside) (%)90
  • Min Humidity RH (Inside) (%)10
  • Humidity Accuracy (Inside)±5%
  • Max Dew Point (° F)130
  • Min Dew Point (° F)-105
  • Max Dew Point (° C)54
  • Min Dew Point (° C)-76
  • Dew Point Accuracy±3°F (1.5°C)
  • Wind Speed Accuracy±5%
  • Max Wind Chill (° F)130
  • Min Wind Chill (° F)-110
  • Max Wind Chill (° C)54
  • Min Wind Chill (° C)-79
  • Wind Chill Accuracy±2°F (1°C)
  • Max Rain Fall (in)99.99
  • Min Rain Fall (in)0
  • Battery Type±4%
  • DescriptionWireless Integrated Sensor Suite
  • Warranty1 year
Reviews
Q&A