Davis Instruments 6450 Solar Radiation Sensor for VantagePro2 (wireless)

Representative image only.

Davis Instruments 6450 Solar Radiation Sensor for VantagePro2 (wireless)

Davis Instruments | Mfr: 6450| Item: 3224546

Add-on sensors provide accurate weather montioring

$528.73CAD / Each

$528.73CAD / Each
Product Description

Includes

Solar radiation sensor with built-in level and 2-ft (0.6 m) cable.

Key Features

  • Detects solar radiation at wavelengths of 200 to 1100 nm

More About this Item

Get accurate, reliable weather monitoring from these quality add-on sensors.

The sensor measures solar radiation for evapotranspiration and temperature/humidity/sun/wind (THSW) index. Solar radiation data is required (along with an anemometer and a temperature/humidity sensor) if you wish to monitor evapotranspiration.

Diffuser element and housing are carefully designed for accurate cosine response. Silicon photo diode provides good match to solar spectrum. Two-piece housing minimizes radiation heating, allows convection cooling of the sensor, and prevents the trapping of water or dust.

Compatible with Vantage Pro, Vantage Pro2 (already included with Vantage Pro Plus and Vantage Pro2 Plus).

Available for sale in the United States and Canada only.

Specifications
  • DescriptionSolar Radiation Sensor for VantagePro2 (wireless)
Reviews
Q&A