Davis Instruments 6345CS Leaf/Soil Moisture/Temp Monitoring Station; w/ Sensors

Representative image only.

Davis Instruments 6345CS Leaf/Soil Moisture/Temp Monitoring Station; w/ Sensors

Davis Instruments | Mfr: 6345CS| Item: 3224549

Remotely monitor leaf, and soil moisture and temperature

$1,548.61CAD / Each

$1,548.61CAD / Each

Buy It Together

Current Item

Davis Instruments 6345CS Leaf/Soil Moisture/Temp Monitoring Station; w/ Sensors
Davis Instruments 6345CS Leaf/Soil Moisture/Temp Monitoring Station; w/ Sensors
3224549

$1,548.61CAD / Each
+ =
Total Price 1858.83 ADD 2 ITEMS TO CART
Product Description

Includes

transmitter and 1 3V CR132A lithium battery. Choose complete system 32245-49 which includes 4 soil moisture sensors and 4 temperature sensors.

Key Features

  • Operates under solar power
  • A single fully-populated station with 4 soil moisture sensors (item 32045-07) and 4 temperature probes (item 32045-09)

More About this Item

The Wireless Leaf & Soil Moisture/Temperature Station for Vantage Pro2™ monitors up to four temperature compensated Soil Moisture Sensors and two Leaf Wetness Sensors anywhere within the transmission range of your wireless Vantage Pro2 console. The station communicates directly to your Wireless Vantage Pro2 console/receiver over any one of eight user-selectable ID codes, and has a transmitting range of between 200' to 1000' (75 to 300 m) depending upon the environment. The station is solar powered, and includes a battery backup.

This Complete Wireless Soil Moisture/Temperature Station comes pre-packaged with four Soil Moisture Sensors and four temperature probes.

Available for sale in the United States and Canada only.

Specifications
  • Max Temperature (Outside) (° F)150
  • Min Temperature (Outside) (° F)-40
  • Max Temperature (Outside) (° C)65
  • Min Temperature (Outside) (° C)-40
  • Battery Type1 3V CR123A lithium (included)
  • Height (in)2 1/4
  • Width (in)6 1/4
  • Depth (in)7 7/8
  • DescriptionLeaf/Soil Moisture/Temp Monitoring Station; w/ Sensors
Reviews
Q&A