Cole-Parmer 750-Watt Ultrasonic Homogenizer with Temp Controller; 230V

Representative image only.

Cole-Parmer 750-Watt Ultrasonic Homogenizer with Temp Controller; 230V

Cole-Parmer | Item: 0471145

Process batch samples as small as 250 µL or as large as 1000 mL using optional continuous flow cell

$9,886.45CAD / Each

$9,886.45CAD / Each

Buy It Together

Current Item

Cole-Parmer 750-Watt Ultrasonic Homogenizer with Temp Controller; 230V
Cole-Parmer 750-Watt Ultrasonic Homogenizer with Temp Controller; 230V
0471145

$9,886.45CAD / Each
+ +
Cole-Parmer Ultrasonic Processor Cup Horn, 2-1/2" Dia
0471038

$3,337.23CAD / Each
+ + +
Cole-Parmer Ultrasonic Probe/Horn, Solid; 1/2" Dia
0471051

$1,233.23CAD / Each
+ + +
Cole-Parmer UC 200 Ultrasonic Cleaner with Digital Timer and Heat, 20 Liter, 120 VAC
0889572

$1,196.40CAD / Each
$1,731.23CAD / Each
=
Total Price 18085.21 ADD 9 ITEMS TO CART
Product Description

Includes

Converter, tool kit, foot switch connection, 1⁄2" (13-mm dia) probe 04710-31 with replaceable tip, and a 6-ft cord with plug.

Key Features

  • Integral temperature controller and memory prevents harmful overheating of the sample by terminating the ultrasonics when the sample reaches a predetermined temperature limit
  • Exclusive energy (joules) monitor provides the most accurate method to reproduce results
  • On/off independent pulser helps prevent overheating
  • User-friendly menu-driven prompts provide intuitive guidance through all functions
  • Delivers 750 watts of power
  • 230 VAC operation
  • 3 year warranty

More About this Item

These ultrasonic processors have the same features as the models above plus an integral temperature controller and memory. The temperature controller prevents harmful overheating of the sample by terminating the ultrasonics when the sample reaches a predetermined temperature limit (select from 1 to 100ºC); order temperature probe separately below. The time-saving memory stores up to ten procedures to facilitate protocol duplication, automate repetitive tasks, and eliminate user-to-user method variability for consistent reproducibility.

Due to high noise levels created by the ultrasonic homogenizer, a sound-abating enclosure such as model #04710-48 (not included) is recommended.

Only available with European power cord.

3 Year Warranty
Specifications
  • Watts750
  • Operating Frequency (KHz)20
  • Min Sample Size (mL)0.25
  • Max Sample Size (mL)19000
  • DisplayLCD
  • Power (VAC)230
  • Power (Hz)50/60
  • Height (in)8.5
  • Width (in)7.5
  • Depth (in)13.5
  • Height (cm)21.59
  • Width (cm)19.05
  • Depth (cm)34.29
  • Description750-Watt Ultrasonic Homogenizer with Temp Controller; 230V
  • Warranty3 Years
Reviews
Q&A