Cole-Parmer Threaded Ultrasonic Probe Tip, Tapered Microtip; 3/16" Dia

Representative image only.

Cole-Parmer Threaded Ultrasonic Probe Tip, Tapered Microtip; 3/16" Dia

Cole-Parmer | Item: 0471044

Microtips can process small samples at very high intensity

$629.87CAD / Each

$629.87CAD / Each

Buy It Together

Current Item

Cole-Parmer Threaded Ultrasonic Probe Tip, Tapered Microtip; 3/16" Dia
Cole-Parmer Threaded Ultrasonic Probe Tip, Tapered Microtip; 3/16" Dia
0471044

$629.87CAD / Each
+ + + + +
Cole-Parmer 500-Watt Ultrasonic Homogenizer, 115 VAC
0471170

$8,825.61CAD / Each
+ =
Total Price 22549.12 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Use with threaded end probes
  • 3 year warranty

More About this Item

The tapered microtip screws in the 1/2" (13 mm) threaded end probe in place of the replaceable tip. The stepped microtip assembly consists of two parts—a microtip and a coupler.

3 Year Warranty
Specifications
  • Max Sample Size (mL)20
  • Tip Diameter (in)0.188
  • Tip Diameter (cm)0.5
  • DescriptionThreaded Ultrasonic Probe Tip, Tapered Microtip; 3/16" Dia
  • Warranty3 year
Reviews
Q&A