Cole-Parmer Replacement Threaded Tip 1 in tip (flat)

Representative image only.

Cole-Parmer Replacement Threaded Tip 1 in tip (flat)

Cole-Parmer | Item: UZ-04710-47

For threaded probes only

$127.89CAD / Each

$127.89CAD / Each

Buy It Together

Current Item

Cole-Parmer Replacement Threaded Tip 1 in tip (flat)
Cole-Parmer Replacement Threaded Tip 1 in tip (flat)
0471047

$127.89CAD / Each
+ + =
Total Price 9536.96 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

The replaceable tip is for use with threaded probes and is fabricated from titanium alloy Ti-6Al-4V.

Use with threaded probe 04710-35.

1 Year Warranty
Specifications
  • Tip Diameter (in)1
  • Tip Diameter (cm)2.54
  • DescriptionReplacement Threaded Tip 1 in tip (flat)
  • Warranty1 year
Reviews
Q&A