Cole-Parmer Threaded Ultrasonic Probe Extender for 1" Dia. Horn

Representative image only.

Cole-Parmer Threaded Ultrasonic Probe Extender for 1" Dia. Horn

Cole-Parmer | Item: 0471082

Use with tall or narrow vessels

$776.48CAD / Each

$776.48CAD / Each
Product Description

Key Features

  • Extenders are fabricated from titanium alloy TI-6AL-4V
  • Autoclavable
  • 1 year warranty

More About this Item

Extenders screw into threaded end probes of identical diameter in place of the replaceable tip. Recommended when working with tall narrow vessels such as Erlenmeyer flasks.

1 Year Warranty
Specifications
  • Tip Diameter (in)1
  • Tip Diameter (cm)2.54
  • DescriptionThreaded Ultrasonic Probe Extender for 1" Dia. Horn
  • Warranty1 year
Reviews
Q&A