Traceable Panel-Mount Remote-Probe Digital Thermometer with Calibration

Representative image only.

Traceable Panel-Mount Remote-Probe Digital Thermometer with Calibration

Traceable | Mfr: 4376TR| Item: 9020526

Measure temperature from up to 10-ft away!

$58.79CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$58.79CAD / Each

Buy It Together

Current Item

Traceable Panel-Mount Remote-Probe Digital Thermometer with Calibration
Traceable Panel-Mount Remote-Probe Digital Thermometer with Calibration
9020526

$58.79CAD / Each
+ + + + +
Traceable High-Precision RTD Thermometer
3780392

$691.02CAD / Each
+ + +
Traceable Three Channel Alarm Timer
9441110

$106.82CAD / Each
=
Total Price 1920.35 ADD 9 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, stainless steel probe with 10-ft long cable, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Panel-mount module snaps into place for easy mounting
  • 1 year warranty

More About this Item

Panel-mount remote probe thermometer features a 10-ft flexible cord for measuring temperatures from a distance. Versatile panel-mount module snaps into place or can be used as a stand-alone unit. Model has an easy-view, 3/4" high LCD display and records minimum and maximum readings over time.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Resolution0.1° from –20 to 200°C; or 1°C elsewhere
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display Type0.75" Display, 3.5-digit LCD
  • Height (in)1 1/2
  • Width (in)2 7/16
  • Depth (in)1/2
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)2 3/4
  • Cable Length (in)120
  • BatteryCR2032 (included)
  • DescriptionPanel-Mount Thermometer, Probe Temperature-50 to 300 °C (-58 to 572 °F); 1 Remote Probe
  • Warranty1 year
Reviews
Q&A