Traceable Remote Probe Thermometer Ultra; ±0.5°C Accuracy at Tested Points

Representative image only.

Traceable Remote Probe Thermometer Ultra; ±0.5°C Accuracy at Tested Points

Traceable | Mfr: 4252TR| Item: 9876731

Stainless-steel probe with piercing tip delivers constant temperatures at both ends of scale

$135.40CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$135.40CAD / Each

Buy It Together

Current Item

Traceable Remote Probe Thermometer Ultra; ±0.5°C Accuracy at Tested Points
Traceable Remote Probe Thermometer Ultra; ±0.5°C Accuracy at Tested Points
9876731

$135.40CAD / Each
+ =
Total Price 210.40 ADD 2 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, probe with cable, flip-open stand, clip, magnetic back, and battery.

Key Features

  • 10-ft long cable makes it easy to reach difficult areas
  • Readings update every second
  • °C/°F switchable ranges
  • Featured enhanced accuracy of ±0.5°C at tested points
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Magnetic back allows for placement on metal surfaces such as freezers, incubators, or water baths. A 3/8" high LCD makes it easy to view temperature measurements. Use the flip-open stand for placing it on bench or desktop, or clip onto any edge using the spring fastener.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)500
  • Min Temperature (° C)-50
  • Max Temperature (° C)250
  • Accuracy±0.5°C (±1°F) at tested points; otherwise ±1°C (±2°F)
  • Resolution0.1° (–19.9 to 199.9°); otherwise 1°
  • Display Type3-1/2 digit LCD; 3/8"H
  • Depth (in)9/16
  • Diameter (in)2 1/8
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)5 3/4
  • Cable Length (in)120
  • Battery1 1.5V button cell (included)
  • DescriptionRemote Probe Thermometer Ultra; ±0.5°C Accuracy at Tested Points
  • Warranty1 year
Reviews
Q&A