Traceable Kangaroo™ Thermometer

Representative image only.

Traceable Kangaroo™ Thermometer

Traceable | Mfr: 4430TR| Item: 8646001

Built-in compartment neatly stores probe cable in the back of the meter

$77.50CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$77.50CAD / Each

Buy It Together

Current Item

Traceable Kangaroo™ Thermometer
Traceable Kangaroo™ Thermometer
8646001

$77.50CAD / Each
+ + + + =
Total Price 617.36 ADD 5 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, stand, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Perfect 'carry around' portable thermometer fits in a shirt pocket
  • Automatically captures and recalls minimum/maximum temperature readings over any time period
  • °C/°F selectable
  • Ideal for rugged applications with high-impact, ABS case
  • 1 year warranty

More About this Item

This pocket-sized meter comes with a 42-inch probe cable that stores in the 'Kangaroo Pouch' located in the back of the meter. Unwrap the desired length of cable required for your application and simply close the pouch door to lock the cable in place. The cable is attached to a highly accurate stainless steel probe that can be used from general purpose to semi-caustic applications.

The unit automatically captures and recalls minimum and maximum temperature readings over any time period. High and low alarm may be programmed in 1° increments, with the alarm sounding every minute until temperature returns to nonalarm condition. The meter features selectable temperature scale, on/off, Min/Max, hold, and alarm buttons.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Accuracy±1.0°C; ±2.0°C above 250° and below -30°C (±2.0°F; ±4.0°F above 482° and below -22°F)
  • Resolution0.1° from –19.9 to 199.9°C; 1°C elsewhere
  • Min/Max FunctionYes
  • Display Type0.7" Display, 4-digit LCD
  • Height (in)4 3/4
  • Width (in)2 1/2
  • Depth (in)1/2
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)7 1/2
  • Cable Length (in)42
  • Battery Life1 year
  • Battery1 1.5V Silver Oxide (included)
  • DescriptionThermocouple Thermometer
  • Warranty1 year
Reviews
Q&A