Traceable Water-Resistant Remote Probe Digital Thermometer with Calibration

Representative image only.

Traceable Water-Resistant Remote Probe Digital Thermometer with Calibration

Traceable | Mfr: 4039TR| Item: 9020522

Water resistant and shockproof—ideal for any area!

$88.55CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$88.55CAD / Each

Buy It Together

Current Item

Traceable Water-Resistant Remote Probe Digital Thermometer with Calibration
Traceable Water-Resistant Remote Probe Digital Thermometer with Calibration
9020522

$88.55CAD / Each
+ + + =
Total Price 545.60 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, probe with cable, suction cups, magnetic strip, hook-and-loop strips, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Shockproof in drop tests up to 5 feet
  • IP61 rated
  • Display updates every second
  • Features MIN, MAX, and selectable °C/°F
  • 1 year warranty

More About this Item

Water-resistant remote probe thermometer is perfect for wet areas—case is IP61 rated and shockproof, and probe is impervious to acid and solvents. Probe with 10-ft (3-m) flexible cord makes it easy to take temperature measurements in hard-to-reach areas. One-key operation quickly recalls highest/lowest readings over any time period.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Accuracy±1°C (-20 to 100°C)
  • Resolution0.1° (-19.9 to 199.9°C); otherwise 1°C
  • IP RatingIP61
  • Min/Max FunctionYes
  • Display Type0.25" Display, 3.5-digit LCD
  • Depth (in)1/2
  • Diameter (in)1 3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)4 3/4
  • Cable Length (in)120
  • Battery1 1.5V (included)
  • DescriptionWater-Resistant Remote Probe Digital Thermometer with Calibration
  • Warranty1 year
Reviews
Q&A