Traceable High-Accuracy Refrigerator/Freezer Digital RTD Thermometer; 1 Bullet Probe

Representative image only.

Traceable High-Accuracy Refrigerator/Freezer Digital RTD Thermometer; 1 Bullet Probe

Traceable | Mfr: 6409TR| Item: 3780403

Monitor current, minimum, and maximum temperatures—all at a single glance!

$290.99CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$290.99CAD / Each

Buy It Together

Current Item

Traceable High-Accuracy Refrigerator/Freezer Digital RTD Thermometer; 1 Bullet Probe
Traceable High-Accuracy Refrigerator/Freezer Digital RTD Thermometer; 1 Bullet Probe
3780403

$290.99CAD / Each
+ + + + + + + + + =
Total Price 3922.60 ADD 10 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, bullet probe, cable, magnetic strips, hook and loop tape, bench stand, and batteries.

Key Features

  • Time/date stamp key shows exact time and date for all minimum and maximum readings
  • Smart-Alarm™ features a visual/audible alarm that continues to alarm even if the unit returns to non-alarm conditions
  • Unique history program displays MIN/MAX temperatures for previous 24 hours (for each hour) and previous 7 days (for each day) or previous 31 days (for each day)
  • Comes with a bullet-style probe that measures 1/4" dia x 1"L with a 10-ft (3 m) long cable
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory1 year warranty

More About this Item

Use these high-accuracy RTD thermometers to monitor temperature in liquids, baths, incubators, refrigerators, or freezers. Easily keep track of temperature conditions overnight or for any time period—minimum and maximum temperatures are stored until the memory is cleared. The 4-wire platinum probe ensures linear response and high accuracy across the entire range. Select from bottle probe, bullet probe, or general-purpose stainless steel probe. All probes and cable are both submersible; a 10-ft (3 m) long micro-thin cable allows refrigerator/freezer door to close and seals tightly.

Program the built-in alarm in 1° increments. It provides an alert when temperature rises above or falls below a user defined setpoint. A visual and audible signal continues even if the temperature returns to non-alarm range until reset by the user. Mount meter with included hook-and-loop strips, wall-mount slots, or use flip-open stand on benchtop.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels2
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±0.1 °C
  • Resolution0.01°
  • Memory CapacityMIN/MAX temperatures for previous 24 hours (for each hour) and previous 7 days (for each day) or previous 31 days (for each day)
  • AlarmYes
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display Type3-line LCD
  • Height (in)4 1/4
  • Width (in)2 3/4
  • Depth (in)3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.25
  • Probe Length (in)1
  • Cable Length (in)120
  • Battery2 AAA (included)
  • Probe TypeBullet
  • DescriptionHigh-Accuracy Refrigerator/Freezer Digital RTD Thermometer; 1 Bullet Probe
  • Warranty1 year
Reviews
Q&A