Traceable Refrigerator/Freezer Plus Thermometer; 1 Wire Probe

Representative image only.

Traceable Refrigerator/Freezer Plus Thermometer; 1 Wire Probe

Traceable | Mfr: 4727TR| Item: 9446088

Large display is easy to read from a distance

$131.13CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$131.13CAD / Each

Buy It Together

Current Item

Traceable Refrigerator/Freezer Plus Thermometer; 1 Wire Probe
Traceable Refrigerator/Freezer Plus Thermometer; 1 Wire Probe
9446088

$131.13CAD / Each
+
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+ + =
Total Price 1114.84 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, wire probe, hook-and-loop and magnetic strips, and battery.

Key Features

  • Simultaneously view MIN/MAX and current temperatures
  • Alarm provides alert when temperature rises above or falls below a set point
  • °C/°F selectable
  • Wire probe is flexible and may be immersed in liquid
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Monitor temperatures in freezers, water baths, heating blocks, incubators, and refrigerators with the jumbo-display thermometer. The large display makes it easy to simultaneously view the current, minimum, and maximum temperatures at a quick glance. Min/max monitors high/low readings for any time period. Use the In/Out switch on the back of the unit to view the ambient temperature or the probe temperature. Program alarm in 1° increments; when the temperature is outside the alarm limits, an audible alarm will sound and a visual “LO” or “HI” will flash indicating which alarm was triggered. The 10-ft (3 m) micro-cable permits doors to close on it.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Length (")3 1/4
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±0.5°C (±0.9°F) from 0 to 50°C (32 to 122°F)
  • Resolution0.1°
  • AlarmYes
  • Min/Max FunctionYes
  • Display Type1.5" Display
  • Height (in)4 1/4
  • Width (in)2 1/2
  • Depth (in)5/8
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.1875
  • Probe Length (in)7/8
  • Cable Length (in)120
  • Battery1 AAA (included)
  • Probe TypeWire
  • DescriptionJumbo Refrigerator/Freezer Thermometer; 1 Wire Probe
  • Warranty1 year
Reviews
Q&A