Traceable Digital Thermometer with Memory Card; 1 Bottle Probe

Representative image only.

Traceable Digital Thermometer with Memory Card; 1 Bottle Probe

Traceable | Mfr: 6400TR| Item: 3780384

Captures up to 5.9 million readings on a removable SD card

$602.62CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$602.62CAD / Each

Buy It Together

Current Item

Traceable Digital Thermometer with Memory Card; 1 Bottle Probe
Traceable Digital Thermometer with Memory Card; 1 Bottle Probe
3780384

$602.62CAD / Each
+ + + =
Total Price 2474.93 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, 256 MB SD memory card, USB memory card reader, bottle probe, magnetic mounting strips, hook and loop mounting strips, bench stand, power adapter, and batteries.

Key Features

  • Set measurement intervals from once per minute up to once every 720 minutes
  • Meets all current CDC requirements and recommendations for vaccine monitoring and storage
  • Text report includes date/time of day and sensor readings
  • Audible alarm and LED flashes when temperature exceeds alarm set points
  • Simultaneously view probe temperature, ambient temperature, humidity, and time
  • Sealed bottle sensor minimizes rapid temperature changes when a refrigerator door is opened
  • Solution in sealed bottle is GRAS—generally recognized as safe by FDA
  • Thin cable is easy for refrigerator door to close and seal
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

These thermometers record data onto a standard SD memory card instead of built-in memory—simply exchanged out card when full for unlimited data storage. Send text report including date, time of day, and readings of sensors to any spreadsheet or database. A memory card reader (included) plugs into any USB port to provide an instant report.

The unique 4-line display simultaneously shows external probe temperature, ambient temperature, internal humidity, and time of day. An audible and visual alarm alerts you when temperature levels are higher or lower than the programmable set points. User-settable parameters include date, time, sampling time, temperature unit of measure, high/low alarm set points, and auto power off.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneUL Listed to Canadian safety standards.Canadian Standards AssociationNIST Traceable Calibration1 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)99
  • RH Accuracy±5%RH at 25°C for range of 20 to 85%RH, ±7%RH elsewhere
  • RH Resolution (%)0.1% RH
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±0.5°C from 0°C to 25°C; ±0.6°C from 25°C to 50°C
  • Temperature Resolution0.1°
  • Temperature Probe TypeBottle
  • Min Probe Temperature (DegreeF)-22
  • Min Probe Temperature (DegreeC)-30
  • Max Probe Temperature (DegreeF)158
  • Max Probe Temperature (DegreeC)70
  • Probe Temperature Accuracy±0.5°C from 0°C to 25°C; ±0.6°C from 25°C to 70°C, ±1.2°C from –30°C to 0°C and 50 to 70°C
  • Probe Temperature Resolution0.1°
  • Display Type0.7" high, 4-line LCD
  • AlarmAudible and visual
  • OutputUSB memory card reader
  • Data Logging1 minute to 720 minutes user selectable interval
  • Memory CapacityUp to 2GB SD / Up to 4GB SDHC
  • Battery3 AA (included)
  • Power (VAC)115
  • Height (in)1 1/4
  • Width (in)3 1/2
  • Length (in)4 1/4
  • DescriptionDigital Thermometer with Memory Card; 1 Bottle Probe
Reviews
Q&A