Mechanical convection provides fast sample drying and heating with superior temperature uniformity
Energy efficient — up to 20% more energy savings compared to similar units
Small footprint saves space without compromising volume
Store up to 10 programs with 10 discrete steps
25.8 cu ft capacity
Stainless steel inner chamber for easy cleaning
208 to 240 VAC operation
2 year warranty
More About this Item
Advanced protocol mechanical convection ovens feature superior temperature uniformity to ensure accurate, even heating from 50 to 330°C — perfect for drying, testing, or curing materials that require the highest temperature accuracy.
Program controller with large easy-to-view display and touch-button controls. Easily set the adjustable fan speed depending on your application — highest for best temperature stability and uniformity, lowest for minimal airflow. Unique timer allows you to automatically turn the oven on or off at a preset time or operate on a recurring weekly or hourly basis. Ovens feature an electronically controlled damper to vent the work space, a boost feature for rapid heating of cold oven, and a dedicated access port for the introduction of external temperature sensors.
Smooth stainless steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. An automatic overtemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.
Specifications
Capacity (cu ft)25.8
Capacity (Liters)731
Min Temperature (° F)Ambient +10
Max Temperature (° F)482
Min Temperature (° C)Ambient +10
Max Temperature (° C)250
Temperature Uniformity±3.1°C at 150⁰C
Temperature Control Accuracy± 0.2°C at 150°C
Chamber Width (in)39 1/2
Chamber Height (in)52 19/32
Chamber Depth (in)21 1/2
Chamber Width (cm)100.33
Chamber Height (cm)133.604
Chamber Depth (cm)54.61
Exterior Width (in)49 19/32
Exterior Width (cm)125.984
Temp DisplayVacuum Fluorescent
Number of Shelves2
Number of Shelf Positions39
Power (VAC)208 / 240
Power (Hz)60
Power (amps)14.5
Power (watts)3480
TimerYes
Timer RangeWeekly / hourly / real time
DescriptionAPS Mechanical Oven; 25.8 cu ft/SS/208-240V