Thermo Scientific Heratherm 51028872 GP Gravity Oven; 3.75 cu ft/120V

Representative image only.

Thermo Scientific Heratherm 51028872 GP Gravity Oven; 3.75 cu ft/120V

Thermo Scientific | Mfr: 51028872| Item: 3880028

Optimally suited to everyday heating and drying applications up to 250°C

$5,127.40CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,127.40CAD / Each

Buy It Together

Current Item

Product Description

Includes

Two adjustable shelves and power cord.

Key Features

  • Small footprint saves space without compromising volume
  • Gravity convection provides gentle drying and heating with low air turbulence
  • Energy efficient — up to 20% more energy savings compared to similar units
  • 2 year warranty

More About this Item

Energy-efficient gravity convection ovens feature a gentle air circulation pattern with low turbulence to ensure accurate, even heating from 50 to 250°C, perfect for working with materials that are sensitive to airflow such as powders and foils. Large easy-to-view vacuum fluorescent display with built-in timer and touch-button controls allows quick and simple temperature setting. The exhaust vent doubles as an access port for external temperature sensors.

Smooth corrosion-resistant galvanized steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. An automatic overtemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

Two year warranty
Specifications
  • Capacity (cu ft)3.75
  • Capacity (Liters)105
  • Min Temperature (° F)120
  • Max Temperature (° F)482
  • Min Temperature (° C)50
  • Max Temperature (° C)250
  • Temperature Uniformity±4.5⁰C at 150⁰C
  • Temperature Control Accuracy±0.4⁰C at 150⁰C
  • Chamber Width (in)17 1/5
  • Chamber Height (in)22 51/64
  • Chamber Depth (in)16 19/64
  • Chamber Width (cm)43.688
  • Chamber Height (cm)57.912
  • Chamber Depth (cm)41.402
  • Exterior Width (in)25 1/5
  • Exterior Width (cm)64.8
  • Temp DisplayVacuum Fluorescent
  • Number of Shelves2
  • Number of Shelf Positions16
  • Control TypeMicroprocessor
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)14
  • Power (watts)1680
  • TimerYes
  • Timer RangeBuilt in
  • DescriptionGP Gravity Oven; 3.75 cu ft/120V
  • Warranty2 Years
Reviews
Q&A