Thermo Scientific Heratherm 51028115 AP Gravity Convection Oven; 2.0 cu ft, 120V

Representative image only.

Thermo Scientific Heratherm 51028115 AP Gravity Convection Oven; 2.0 cu ft, 120V

Thermo Scientific | Mfr: 51028115| Item: 3880042

Ideal for users requiring ultimate accuracy and heating capabilities up to 330°C

$5,834.62CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,834.62CAD / Each

Buy It Together

Current Item

Thermo Scientific Heratherm 51028115 AP Gravity Convection Oven; 2.0 cu ft, 120V
Thermo Scientific Heratherm 51028115 AP Gravity Convection Oven; 2.0 cu ft, 120V
3880042

$5,834.62CAD / Each
+ + + + =
Total Price 21492.34 ADD 5 ITEMS TO CART
Product Description

Includes

two adjustable shelves and power cord.

Key Features

  • Gravity convection provides gentle drying with low air turbulence
  • Energy efficient-up to 20% more energy savings compared to similar units
  • Small footprint saves space without compromising volume
  • 2 year warranty

More About this Item

Advanced protocol gravity convection ovens feature a gentle air circulation pattern with low turbulence to ensure accurate, even heating from 50 to 330°C. Programmable controller with large easy-to-view display and touch-button controls can store up to 10 programs with 10 discrete steps. Unique timer allows you to automatically turn the oven on or off at a preset time or operate on a recurring weekly or hourly basis. Ovens feature an electronically controlled damper to vent the work space, a boost feature for rapid heating of cold oven, and a dedicated access port for the introduction of external temperature sensors.

Smooth stainless steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. An automatic overtemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

Two year warranty
Specifications
  • Capacity (cu ft)2.15
  • Capacity (Liters)60.8665
  • Min Temperature (° F)122
  • Max Temperature (° F)626
  • Min Temperature (° C)50
  • Max Temperature (° C)330
  • Chamber Width (in)12 29/32
  • Chamber Height (in)18 29/32
  • Chamber Depth (in)15 19/64
  • Chamber Width (cm)32.766
  • Chamber Height (cm)48.006
  • Chamber Depth (cm)38.862
  • Exterior Width (in)20 7/8
  • Exterior Height (in)28 5/16
  • Exterior Depth (in)22 3/16
  • Exterior Width (cm)53.352
  • Exterior Height (cm)71.9328
  • Exterior Depth (cm)56.3626
  • Temp DisplayVacuum Fluorescent
  • Number of Shelves2
  • Number of Shelf Positions13
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)14.4
  • DescriptionAP Gravity Convection Oven; 2.0 cu ft, 120V
  • Warranty2 Years
Reviews
Q&A