Thermo Scientific Heratherm 51028124 AP Mechanical Oven; 2.0 cu ft/Adj Fan/120V

Representative image only.

Thermo Scientific Heratherm 51028124 AP Mechanical Oven; 2.0 cu ft/Adj Fan/120V

Thermo Scientific | Mfr: 51028124| Item: 3880048

Maintain even and accurate heating

$8,199.42CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,199.42CAD / Each

Buy It Together

Current Item

Thermo Scientific Heratherm 51028124 AP Mechanical Oven; 2.0 cu ft/Adj Fan/120V
Thermo Scientific Heratherm 51028124 AP Mechanical Oven; 2.0 cu ft/Adj Fan/120V
3880048

$8,199.42CAD / Each
+ + + =
Total Price 20085.26 ADD 4 ITEMS TO CART
Product Description

Includes

two adjustable shelves and power cord.

Key Features

  • Mechanical convection provides fast sample drying and heating with superior temperature uniformity
  • Energy efficient — up to 20% more energy savings compared to similar units
  • Small footprint saves space without compromising volume
  • Store up to 10 programs with 10 discrete steps
  • 2.0 cu ft capacity
  • Easily adjust fan speed to meet your application
  • 120 VAC operation
  • 2 year warranty

More About this Item

Advanced protocol mechanical convection ovens feature superior temperature uniformity to ensure accurate, even heating from 50 to 330°C — perfect for drying, testing, or curing materials that require the highest temperature accuracy.


Program controller with large easy-to-view display and touch-button controls. Easily set the adjustable fan speed depending on your application — highest for best temperature stability and uniformity, lowest for minimal airflow. Unique timer allows you to automatically turn the oven on or off at a preset time or operate on a recurring weekly or hourly basis. Ovens feature an electronically controlled damper to vent the work space, a boost feature for rapid heating of cold oven, and a dedicated access port for the introduction of external temperature sensors.


Smooth stainless steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. An automatic overtemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

Two year warranty
Specifications
  • Capacity (cu ft)2.2
  • Capacity (Liters)61
  • Min Temperature (° F)122
  • Max Temperature (° F)626
  • Min Temperature (° C)50
  • Max Temperature (° C)330
  • Temperature Uniformity±1.5⁰C at 150⁰C
  • Temperature Control Accuracy± 0.2°C at 150°C
  • Chamber Width (in)13 29/32
  • Chamber Height (in)20
  • Chamber Depth (in)13 1/2
  • Chamber Width (cm)35.306
  • Chamber Height (cm)50.8
  • Chamber Depth (cm)34.29
  • Exterior Width (in)20 29/32
  • Exterior Width (cm)53.86
  • Temp DisplayVacuum Fluorescent
  • Number of Shelves2
  • Number of Shelf Positions13
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)12
  • Power (watts)1440
  • TimerYes
  • Timer RangeWeekly / hourly / real time
  • DescriptionAP Mechanical Oven; 2.0 cu ft/Adj Fan/120V
  • Warranty2 Years
Reviews
Q&A