Thermo Scientific Heratherm 51028122 Heratherm GP Mechanical Oven; 3.65 cu ft/208-240V

Representative image only.

Thermo Scientific Heratherm 51028122 Heratherm GP Mechanical Oven; 3.65 cu ft/208-240V

Thermo Scientific | Mfr: 51028122| Item: 3880038

Optimally suited to everyday heating and drying applications up to 250°C

$6,158.77CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,158.77CAD / Each

Buy It Together

Current Item

Thermo Scientific Heratherm 51028122 Heratherm GP Mechanical Oven; 3.65 cu ft/208-240V
Thermo Scientific Heratherm 51028122 Heratherm GP Mechanical Oven; 3.65 cu ft/208-240V
3880038

$6,158.77CAD / Each
+ + + + =
Total Price 19487.06 ADD 5 ITEMS TO CART
Product Description

Includes

Two adjustable shelves and power cord.

Key Features

  • Energy efficient — up to 20% more energy savings compared to similar units
  • Small footprint saves space without compromising volume
  • Mechanical convection provides fast sample drying and heating with superior temperature uniformity
  • 2 year warranty

More About this Item

Energy-efficient mechanical convection ovens feature gentle air circulation to ensure accurate, even heating from 50 to 250°C, perfect for drying samples such as glassware and powders. Large easy-to-view vacuum fluorescent display with built-in timer and touch-button controls allows quick and simple temperature setting. The exhaust vent doubles as an access port for external temperature sensors.

Smooth corrosion-resistant galvanized steel inner chamber has rounded corners for easy cleaning. The door opens 180°, providing easy access to interior for cleaning and loading of probes. An automatic overtemperature alarm ensures your samples are always protected. The RS-232 interface lets you connect to your computer for documentation of parameters.

Two year warranty
Specifications
  • Capacity (cu ft)3.75
  • Capacity (Liters)106.12
  • Min Temperature (° F)50
  • Max Temperature (° F)482
  • Min Temperature (° C)50
  • Max Temperature (° C)250
  • Temperature Uniformity±3.3⁰C at 150⁰C
  • Temperature Control Accuracy±0.3⁰C at 150⁰C
  • Chamber Width (in)18 19/64
  • Chamber Height (in)23 29/32
  • Chamber Depth (in)14 1/2
  • Chamber Width (cm)46.482
  • Chamber Height (cm)60.706
  • Chamber Depth (cm)36.83
  • Exterior Width (in)25 1/5
  • Exterior Width (cm)64.8
  • Temp DisplayVacuum Fluorescent
  • Number of Shelves2
  • Number of Shelf Positions16
  • Control TypeMicroprocessor
  • Power (VAC)208 / 240
  • Power (Hz)60
  • Power (amps)14
  • DescriptionHeratherm GP Mechanical Oven; 3.65 cu ft/208-240V
  • Warranty2 Years
Reviews
Q&A