Thermo Scientific 88870008 Advanced Digital Dry Block Heater, Touch Screen, Dual Block, 120V

Representative image only.

Thermo Scientific 88870008 Advanced Digital Dry Block Heater, Touch Screen, Dual Block, 120V

Thermo Scientific | Mfr: 88870008| Item: 3640301

Precision temperature stability ensures reproducibility of results

$1,738.60CAD / Each

$1,738.60CAD / Each

Buy It Together

Current Item

Thermo Scientific 88870008 Advanced Digital Dry Block Heater, Touch Screen, Dual Block, 120V
Thermo Scientific 88870008 Advanced Digital Dry Block Heater, Touch Screen, Dual Block, 120V
3640301

$1,738.60CAD / Each
+ =
Total Price 1949.29 ADD 2 ITEMS TO CART
Product Description

Includes

block lifter and 6-ft (1.8-m) power cord with plug (115 VAC models have a US plug, 220 VAC models have China, Europe, and UK plug types).

Key Features

  • Custom block modules provide flexibility for heating different size tubes
  • Built-in temperature sensing probe for outstanding temperature accuracy and control
  • Timer function allows the user to accurately monitor the heating time
  • 2-1/2 Years Parts and Labor Warranty

More About this Item

These heaters have dynamic temperature stability providing outstanding temperature uniformity and stability. For a complete system order both a standard or advanced digital controled heater and the desired heating block modules.

Advanced Digital Dry Block Heaters feature a proportional integrative derivative (PID) controller. PID control allows you to select a particular temperature with ease, enables rapid heat-up for samples, and provides excellent stability to maintain results. Temperatures can be set in 0.1°C increments. Heaters also have an easy-to-use touch screen interface and built-in over-temperature protection. The advanced model also has 10 user-settable programs; each program supports up to 5 sequential steps of different temperatures and duration times. The optional external temperature sensor allows for direct temperature monitoring within the block. When the external temperature sensor is connected, the internal temperature sensor will disconnect automatically. Other features include built-in temperature sensing probe, temperature offset function and timer.

2 and a Half Year WarrantyUL Listed.
Specifications
  • Number Of Blocks2
  • Power (VAC)120
  • Height (in)3 29/32
  • Width (in)7 29/32
  • Length (in)15 29/32
  • DescriptionAdvanced Digital Dry Block Heater, Touch Screen, Dual Block, 120V
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A