Solar Light PMA2200 Co. Single-Input Light Meter/Radiometer without Sensor

Representative image only.

Solar Light PMA2200 Co. Single-Input Light Meter/Radiometer without Sensor

Solar Light | Mfr: PMA2200| Item: 9765002

User friendly instrument simplifies data collection and fits in the palm of your hand

$4,464.37CAD / Each

$4,464.37CAD / Each

Buy It Together

Current Item

Solar Light PMA2200 Co. Single-Input Light Meter/Radiometer without Sensor
Solar Light PMA2200 Co. Single-Input Light Meter/Radiometer without Sensor
9765002

$4,464.37CAD / Each
+ =
Total Price 6924.93 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Save time with the quick integration of various sensors
  • Automatic unit conversion with a push of a button
  • Choose from UV, Visible, Humidity, Temperature and Dew Point Sensors
  • 1 year warranty

More About this Item

Note: sensor not included, order separately.

Measurements made easy—radiometer displays minimum, average, and maximum values at the push of a button. Integrates dose, hold button. Stream data through RS232 cable for easy download to computer. Graph or chart results with included software (minimum requirement: computer with Windows® 95 or later).
Includes four AA batteries.

1 Year WarrantyNIST Traceable Calibration
Specifications
  • FunctionMin/max, average
  • Probe Acuracy±0.2% full-scale
  • Display Type2-digit LCD
  • Energy Range±4.0v
  • Width (in)4
  • Height (in)7 9/16
  • Depth (in)1 11/16
  • Depth (cm)4.3
  • Width (cm)10.2
  • Height (cm)19.2
  • PowerAA Battery (4)
  • DescriptionCo. Single-Input Light Meter/Radiometer without Sensor
  • Warranty1 year
Reviews
Q&A