Solar Light PMA2101 UV-B sensor for single-input datalogging radiometer

Representative image only.

Solar Light PMA2101 UV-B sensor for single-input datalogging radiometer

Solar Light | Mfr: PMA2101| Item: 9765050

$2,460.56CAD / Each

$2,460.56CAD / Each

Buy It Together

Current Item

Solar Light PMA2101 UV-B sensor for single-input datalogging radiometer
Solar Light PMA2101 UV-B sensor for single-input datalogging radiometer
9765050

$2,460.56CAD / Each
+ =
Total Price 11308.27 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Replacement sensors for your Solar Light radiometer.

Gives accurate measurement of UVB ultraviolet radiation from sunlight or artificial light sources. UV radiation safety sensor measures the amount of UV radiation that it is being exposed to and indicates the level at which is unsafe by the standards of the American Conference of Governmental Industrial Hygienists (ACGIH).
Weatherproof detector housing available.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Resolution0.001 MED/hr, 0.01 µW/cm2
  • FunctionProvides accurate measurement of UVB radiation from sunlight or artificial light sources.
  • Intensity Range1160 uW/cm2
  • Energy Range1160 µW/cm2, 200 MED*/hr (*Minimal Erythemal Doses)
  • Depth (in)1 9/16
  • Height (in)1 13/16
  • Height (cm)4.6
  • Depth (cm)3.96
  • DescriptionUV-B sensor for single-input datalogging radiometer
  • Warranty1 year
Reviews
Q&A