Solar Light PMA2100 Co. Dual-Input DataLogging Light Meter/Radiometer w/out Sensor

Representative image only.

Solar Light PMA2100 Co. Dual-Input DataLogging Light Meter/Radiometer w/out Sensor

Solar Light | Mfr: PMA2100| Item: 9765000

User friendly instrument simplifies data collection and fits in the palm of your hand

$8,847.71CAD / Each

$8,847.71CAD / Each

Buy It Together

Current Item

Solar Light PMA2100 Co. Dual-Input DataLogging Light Meter/Radiometer w/out Sensor
Solar Light PMA2100 Co. Dual-Input DataLogging Light Meter/Radiometer w/out Sensor
9765000

$8,847.71CAD / Each
+ =
Total Price 11308.27 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Save time with the quick integration of various sensors
  • Automatic unit conversion with a push of a button
  • Choose from UV, Visible, Humidity, Temperature and Dew Point Sensors
  • 1 year warranty

More About this Item

Note: sensor not included, order separately.

Dual-input datalogging radiometer supports two inputs to monitor two sensors simultaneously. Stores up to 1024 readings. Item includes a UL-listed 6-ft, two-wire AC adapter/ charger (90 to 265 VAC), RS-232 cable, batteries, and a carrying case.
Measurements made easy—radiometer displays minimum, average, and maximum values at the push of a button. Both audible and visual alarms are activated when dose or value set point is reached. Easily download to computer, graph or chart results with included software (minimum requirement: computer with Windows® 95 or later).

1 Year Warranty
Specifications
  • Accuracy±0.2% full-scale
  • Probe Acuracy±0.2% full-scale (all ranges)
  • Display TypeLCD
  • Data Logging1024 readings
  • Energy Range±0.4v, ±4.0v (autoranging)
  • Depth (in)1 11/16
  • Height (in)7 9/16
  • Width (in)3 15/16
  • Depth (cm)4.3
  • Width (cm)10
  • Height (cm)19.2
  • PowerAA Battery (4), AC charger
  • DescriptionCo. Dual-Input DataLogging Light Meter/Radiometer w/out Sensor
  • Warranty1 year
Reviews
Q&A