Idex Shut-Off Valve with Fittings, Natural ETFE, 1/8" OD Tubing

Representative image only.

Idex Shut-Off Valve with Fittings, Natural ETFE, 1/8" OD Tubing

Idex | Mfr: P-721| Item: 0201698

Quickly stop a flow stream

$86.49CAD / Each

$86.49CAD / Each
Product Description

Includes

PEEK nuts and ETFE ferrules.

Key Features

  • Withstands pressures up to 500 psi!
  • Applications: Alcohols, aromatics, flavors, free fatty acids, low-polarity pesticides
  • 1 year warranty

More About this Item

All valves feature 1/4-28 flat-bottom ports and come with fittings.

Volume listed is maximum volume with valve fully open.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK, ETFE
  • Valve MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (InchShort)1/4-28 flat-bottom
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Volume (µL)10
  • ColorNatural
  • Max Operating Pressure (PSI)500
  • DescriptionShut-Off Valve With Fittings, Natural ETFE, 1/8" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A