Idex High-Pressure Tee Assembly, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex High-Pressure Tee Assembly, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: P-727| Item: 0201434

Combine multiple fluid streams into one under high operating pressures

$64.53CAD / Each

$64.53CAD / Each

Buy It Together

Current Item

Idex High-Pressure Tee Assembly, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Idex High-Pressure Tee Assembly, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
0201434

$64.53CAD / Each
+ + + =
Total Price 337.99 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Three fitting assemblies F-300.

Key Features

  • Securely join fluid pathway components Holds tight connection even through vibration
  • Use with MicroTight® tubing sleeves
  • PEEK frit
  • 1 month warranty
  • 1 month warranty

More About this Item

These multiport connectors are designed to maintain a secure joining of tubing or other fluid pathway components in mid- to high-pressure applications.

1 Month Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Number Of Ports3
  • Thread size UNF(F) (port 1) (InchShort)10-32 Coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • ColorNatural
  • Max Operating Pressure (PSI)3500
  • Orifice Dimensions (mm)0.5
  • DescriptionHigh-Pressure Tee Assembly, PEEK, 0.020" ID, 1/16" OD Tubing, 10-32 Coned; 1/EA
Reviews
Q&A