Cole-Parmer MSU-400 Compound Trinocular Microscope, 4/10/40/100x, Fluorescence-LED Plan; 100-240 VAC

Representative image only.

Cole-Parmer MSU-400 Compound Trinocular Microscope, 4/10/40/100x, Fluorescence-LED Plan; 100-240 VAC

Cole-Parmer | Item: 7890413

Height adjustable eyepieces and low stage controls provide comfort while minimizing fatigue

$10,431.60CAD / Each

$10,431.60CAD / Each

Buy It Together

Current Item

Cole-Parmer MSU-400 Compound Trinocular Microscope, 4/10/40/100x, Fluorescence-LED Plan; 100-240 VAC
Cole-Parmer MSU-400 Compound Trinocular Microscope, 4/10/40/100x, Fluorescence-LED Plan; 100-240 VAC
7890413

$10,431.60CAD / Each
+ + +
Microscope Camera Adapter for Nikon SLR/DSLR, 2X
7890500

$247.53CAD / Each
+ =
Total Price 15547.21 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Dust cover, fluorescence attachment, fluorescence illuminator, UV protection shield, fluorescence filters, white filter, 5 mL immersion oil, spare fuse, and power cord.

Key Features

  • Smooth-operating, reversed ball-bearing quintuple nosepiece for effortless objective changes
  • Rackless integrated X-Y mechanical stage
  • Equipped with a Siedentopf type head with 30° incline for comfort
  • ±5 diopter adjustment on left eyepiece
  • Integrated carrying grip for easy portability
  • Wide field 10x/22 mm secured eyepieces
  • Equipped with two 30 mm tubes and a 23.2 mm photo tube
  • 3 W adjustable Kohler NeoLED; four 5 W LED Epi-illumination for fluorescence
  • Plan Fluarex IOS
  • 5 year warranty

More About this Item

Compact size yet well-equipped microscopes are ideal for use in life sciences, schools, and small and mid-size laboratories. Multi-layer coatings on the objectives allows uses in the most demanding applications. Exceptional spherical aberration correction ensures the perfect centering of the objectives. Easily focus on your sample using double coaxial low-positioned coarse and fine adjustments with 180° graduations. The coarse adjustment is equipped with friction control. Adjustable rack stop prevents damage to sample and objectives.

All models feature a scratch-resistant stage with integrated X-Y rackless mechanical stage, Vernier scale, and soft-close removable specimen holder. The rackless stage with no protruding parts allows for smooth movements.

Safely transport the microscopes using the integrated carrying handles. Store excess cable in the back of the microscope during use and stow away cable during transport and storage. The anti-theft slot lets you secure the microscope in place.

Use microscope with fluorescence LED illumination for applications where either higher resolving power or violet or ultraviolet excitation is needed. Microscope includes four 5 W LEDs for fluorescence excitation from 515 to 535 nm (green), 450 to 470 nm (blue), 390 to 400 (violet, and 360 to 370 nm (ultraviolet). Precise adjustment—1.1 µm, 200 µm per rotation—with total travel range of approximately 19 mm makes it easy to focus on the object.

*All S40x and S100x oil immersion objectives are spring loaded. All optics are anti-fungus treated and anti-reflection coated for maximum light throughput.

5 Year WarrantyConformite Europeenne
Specifications
  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationTrinocular
  • Objectives4x/10x/S40x/S100x*, Plan Fluarex IOS
  • Eyepiece Diameter (mm)30
  • Eyepiece Magnification10x
  • Interpupillary Distance48 to 76 mm
  • Stage Dimensions152/197 x 131 mm stage with integrated 75 x 36 mm X-Y rackless mechanical stage
  • Illuminator(s)3 W adjustable Kohler NeoLED; 5 W fluorescence Epi-illumination LEDs
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionCompound Trinocular Microscope, 4/10/40/100x, Fluorescense-LED Plan; 100-240 VAC
  • Warranty5 Years
Reviews
Q&A