Cole-Parmer MSS-200 Trinocular Stereozoom Microscope, Pillar Stand, 100-240 VAC

Representative image only.

Cole-Parmer MSS-200 Trinocular Stereozoom Microscope, Pillar Stand, 100-240 VAC

Cole-Parmer | Item: 7890466

Robust and sturdy microscope that provides crisp, high-resolution images

$1,495.49CAD / Each

$1,495.49CAD / Each

Buy It Together

Current Item

Cole-Parmer MSS-200 Trinocular Stereozoom Microscope, Pillar Stand, 100-240 VAC
Cole-Parmer MSS-200 Trinocular Stereozoom Microscope, Pillar Stand, 100-240 VAC
7890466

$1,495.49CAD / Each
+ + +
Microscope Camera Adapter for Nikon SLR/DSLR, 2X
7890500

$247.53CAD / Each
=
Total Price 4465.84 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Microscope, dust cover, eyecups, spare fuse, 60 mm transparent and black/white stage plates, two object clamps, and power cord.

Key Features

  • 0.7x to 4.5x zoom
  • Trinocular 45° inclined tubes with 360° rotatable head
  • Incident and transmitted adjustable LED illuminations
  • Coarse adjustment with tension control
  • Choose the stand that works best for your needs
  • Pillar stand
  • 5 year warranty

More About this Item

Cole-Parmer trinocular microscopes feature paired wide field eyepieces WF10x/20 mm with eyecups. The head features an adjustable diopter with an interpupillary distance adjustable between 55 and 75 mm. The incident and transmitted adjustable LED illuminations can be used at the same time. Microscope is constructed of an alloy metal cast and is stove hardened off-white painted with a transparent and black/white stage plant.

5 Year WarrantyConformite Europeenne
Specifications
  • Magnification7 to 45x
  • Head ConfigurationTrinocular 45° inclined tubes
  • Working Distance100 mm
  • ObjectivesDual 1x/3x or 2x/4x revolving objectives
  • Interpupillary Distance55 and 75 mm
  • EyepiecesWF10x/20 mm
  • Field of View28.5 to 4.5 mm
  • Illuminator(s)Yes
  • Stand TypePillar
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionTrinocular Stereozoom Microscope, Pillar Stand, 7.0-45x zoom, 100-240 VAC
  • Warranty5 Years
Reviews
Q&A